Skip Content
WHEEL BRUSH,2DIA,WIRE 0.008LN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL BRUSH,2DIA,WIRE 0.008LN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW33L551
  • Mfr. Model # 33L551
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 630
  • Shipping Weight 0.01 lbs

Product Details

Wheel Brush, Dia. (In.) 2, Dia. (mm) 50, Arbor Hole (In.) 1/2, Face Width (In.) 5/16, Fill Type Brass, Wire Size (In.) 0.0080, Max. RPM 20,000, Trim Length (In.) 3/8, Removal Of Rust, Corrosion, Paint And Cleaning, For Use With Small Angle Grinder

Technical Specs

  • For Use With Small Angle Grinders
  • Item Wheel Brush
  • Mounting Type Arbor
  • Max. RPM 20,000
  • Wire Dia. 0.008"
  • Face Width 5/16"
  • Trim Length 3/8"
  • Arbor Hole 1/2"
  • Brush Dia. 2"
  • Fill Material Brass
  • Bristle Type Crimped Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list