Skip Content
WHEEL BRUSH 2 IN DIA POLYFLEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL BRUSH 2 IN DIA POLYFLEX

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3H701
  • Mfr. Model # 3H701
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Max. RPM 20,000
  • Item Polyflex(R) Encapsulated Wheel
  • Wire Dia. 0.0118"
  • For Use With Power Drills, Die Grinders, Right Angle Air Die Grinders
  • Mounting Type Shank
  • Brush Dia. 2"
  • Shank Size 1/4"
  • Face Width 1/4"
  • Bristle Type Crimped Wire
  • Trim Length 1/2"
  • Fill Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list