Skip Content
WHEEL BRUSH,2-1/2DIA,WIRE 0.014LN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL BRUSH,2-1/2DIA,WIRE 0.014LN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW33L553
  • Mfr. Model # 33L553
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 630
  • Shipping Weight 0.1 lbs

Product Details

Wheel Brush, Dia. (In.) 2-1/2, Dia. (mm) 63, Arbor Hole (In.) 1/2, Face Width (In.) 3/8, Fill Type Brass, Wire Size (In.) 0.0080, Max. RPM 15,000, Trim Length (In.) 3/8, Removal Of Rust, Corrosion, Paint And Cleaning, For Use With Small Angle Grinder

Technical Specs

  • For Use With Small Angle Grinders
  • Item Wheel Brush
  • Wire Dia. 0.008"
  • Mounting Type Arbor
  • Max. RPM 15,000
  • Face Width 3/8"
  • Brush Dia. 2-1/2"
  • Trim Length 3/8"
  • Arbor Hole 1/2"
  • Bristle Type Crimped Wire
  • Fill Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list