WHEEL BRUSH,12 IN D,WIRE 0.043 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL BRUSH,12 IN D,WIRE 0.043 IN

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GJC8
  • Mfr. Model # 4GJC8
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • For Use With Automated Processes, CNC Machines
  • Max. RPM 1800
  • Item Wheel Brush
  • Wire Dia. 0.043"
  • Mounting Type Arbor Hole
  • Brush Dia. 12"
  • Face Width 1-1/4"
  • Arbor Hole 2"
  • Fill Material Abrasive Nylon
  • Bristle Type Synthetic
  • Trim Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list