WHEEL BRUSH,1 1/4 IN D,STEEL,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL BRUSH,1 1/4 IN D,STEEL,PK 12

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDG1
  • Mfr. Model # 4EDG1
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 627
  • Shipping Weight 0.18 lbs

Product Details

Miniature Wheel Brush, Dia. (In.) 1-1/4, Fill Type Carbon Steel, Wire Size (In.) 0.005, Max. RPM 37,000, Trim Length (In.) 3/8, Shank Size (In.) 1/8, For Removal of Rust, Corrosion, Paint and Primer, For Use With Drill Machine

Technical Specs

  • For Use With Drill Machines
  • Item Miniature Wheel Brush
  • Wire Dia. 0.005"
  • Max. RPM 37,000
  • Shank Size 1/8"
  • Mounting Type Stem
  • Face Width 1/4"
  • Trim Length 3/8"
  • Brush Dia. 1-1/4"
  • Bristle Type Crimped Wire
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list