Skip Content
WHEEL BENCH GREEN 6X1X1 COA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL BENCH GREEN 6X1X1 COA

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT281512
  • Mfr. Model # 281512
  • UNSPSC # 31191503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.842 lbs

Technical Specs

  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list