Skip Content
WHEEL BENCH 8X1X1-1/4 GC60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL BENCH 8X1X1-1/4 GC60

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTU5150
  • Mfr. Model # U5150
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.52 lbs

Technical Specs

  • Application Grinding
  • Item Grinding Wheel
  • Max. RPM 3600
  • Grade Coarse
  • Colour Green
  • Series GC
  • Specification GC120
  • Thickness 1"
  • Arbor Size 1-1/4"
  • Diameter 8"
  • Abrasive Wheel Diameter 8"
  • Abrasive Grit 60
  • Arbor Hole Size 1-1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list