Skip Content
WHEEL BENCH 8X1X1-1/4 GC100IV 1PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL BENCH 8X1X1-1/4 GC100IV 1PK

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW38518
  • Mfr. Model # 38518
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 571
  • Shipping Weight 3.49 lbs

Product Details

Green silicon carbide bench and pedestal wheel. Size 8 x 1 x 1. Grit 100, arbor size 1-1/4 inch.

Technical Specs

  • Max. RPM 3600
  • Grit 100
  • Application Non-ferrous Metals, Tungsten Carbide for Sharpening Carbide Tools in Tool Rooms
  • Colour Green
  • Item Bench and Pedestal Wheel
  • Grade I (Medium)
  • Hardness I
  • Series GC
  • Thickness 1"
  • Arbor Size 1-1/4"
  • Specification GC100IV
  • Wheel Type Straight
  • Diameter 8"
  • Bond Type Vitrified
  • Abrasive Wheel Diameter 8"
  • Arbor Hole Size 1-1/4"
  • Abrasive Grit 100
  • Abrasive Wheel Hardness I

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List