Skip Content
WHEEL BENCH 8X1X1-1/4 A80-M-V 1PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL BENCH 8X1X1-1/4 A80-M-V 1PK

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW38025
  • Mfr. Model # 38025
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 571
  • Shipping Weight 4.12 lbs

Product Details

Brown aluminum oxide bench and pedestal wheel. Size 8 x 1 x 1. Grit 80, arbor size 1-1/4 inch.

Technical Specs

  • Grit 80
  • Max. RPM 3600
  • Colour Brown
  • Application General Purpose
  • Item Bench and Pedestal Wheel
  • Grade M (Medium)
  • Series A
  • Thickness 1"
  • Specification A80MV
  • Bond Type Vitrified
  • Abrasive Wheel Diameter 8"
  • Abrasive Grit 80
  • Arbor Hole Size 1-1/4"
  • Abrasive Wheel Hardness M

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list