WHEEL BENCH 8X1X1-1/4 A60-M-V 1PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL BENCH 8X1X1-1/4 A60-M-V 1PK

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW38024
  • Mfr. Model # 38024
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 571
  • Shipping Weight 4.03 lbs

Product Details

Brown aluminum oxide bench and pedestal wheel. Size 8 x 1 x 1. Grit 60, arbor size 1-1/4 inch.

Technical Specs

  • Grit 60
  • Max. RPM 3600
  • Item Bench and Pedestal Wheel
  • Colour Brown
  • Grade M (Medium)
  • Application General Purpose
  • Series A
  • Specification A60MV
  • Thickness 1"
  • Bond Type Vitrified
  • Abrasive Grit 60
  • Abrasive Wheel Diameter 8"
  • Arbor Hole Size 1-1/4"
  • Abrasive Wheel Hardness M

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list