Skip Content
WHEEL BENCH 6X3/4X1 GC80IV SNGL PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL BENCH 6X3/4X1 GC80IV SNGL PK

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW38505
  • Mfr. Model # 38505
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 571
  • Shipping Weight 1.61 lbs

Product Details

Green silicon carbide bench and pedestal wheel. Size 6 x 3/4 x 1. Grit 80, arbor size 1 inch.

Technical Specs

  • Grit 80
  • Max. RPM 4456
  • Application Non-ferrous Metals, Tungsten Carbide for Sharpening Carbide Tools in Tool Rooms
  • Grade I (Medium)
  • Colour Green
  • Item Bench and Pedestal Wheel
  • Series GC
  • Specification GC80IV
  • Bond Type Vitrified
  • Thickness 3/4"
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Hardness I
  • Abrasive Grit 80
  • Arbor Hole Size 1"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list