Skip Content
WHEEL BENCH 6X3/4X1 GC100IV 1PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL BENCH 6X3/4X1 GC100IV 1PK

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW38506
  • Mfr. Model # 38506
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 571
  • Shipping Weight 1.6 lbs

Product Details

Green silicon carbide bench and pedestal wheel. Size 6 x 3/4 x 1. Grit 100, arbor size 1 inch.

Technical Specs

  • Grit 100
  • Max. RPM 4456
  • Item Bench and Pedestal Wheel
  • Application Non-ferrous Metals, Tungsten Carbide for Sharpening Carbide Tools in Tool Rooms
  • Grade I (Medium)
  • Colour Green
  • Series GC
  • Thickness 3/4"
  • Specification GC100IV
  • Bond Type Vitrified
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 1"
  • Abrasive Wheel Hardness I
  • Abrasive Grit 100

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list