WHEEL BENCH 6X3/4X1 A46-M-V SNGL PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL BENCH 6X3/4X1 A46-M-V SNGL PK

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW38008
  • Mfr. Model # 38008
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 571
  • Shipping Weight 1.88 lbs

Product Details

Brown aluminum oxide bench and pedestal wheel. Size 6 x 3/4 x 1. Grit 46, arbor size 1 inch.

Technical Specs

  • Grit 46
  • Max. RPM 4456
  • Application General Purpose
  • Colour Brown
  • Item Bench and Pedestal Wheel
  • Grade M (Medium)
  • Thickness 3/4"
  • Specification A46MV
  • Series A
  • Bond Type Vitrified
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Hardness M
  • Arbor Hole Size 1"
  • Abrasive Grit 46

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list