Skip Content
WHEEL BENCH 6X1X1 GC60IV SNGL PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL BENCH 6X1X1 GC60IV SNGL PK

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW38507
  • Mfr. Model # 38507
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 571
  • Shipping Weight 2.015 lbs

Product Details

Green silicon carbide bench and pedestal wheel. Size 6 x 1 x 1. Grit 60, arbor size 1 inch.

Technical Specs

  • Grit 60
  • Max. RPM 4456
  • Colour Green
  • Item Bench and Pedestal Wheel
  • Grade I (Medium)
  • Application Non-ferrous Metals, Tungsten Carbide for Sharpening Carbide Tools in Tool Rooms
  • Series GC
  • Specification GC60IV
  • Thickness 1"
  • Bond Type Vitrified
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 1"
  • Abrasive Wheel Hardness I
  • Abrasive Grit 60

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list