WHEEL BENCH 6X1X1 GC100IV SNGL PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL BENCH 6X1X1 GC100IV SNGL PK

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW38509
  • Mfr. Model # 38509
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 571
  • Shipping Weight 2.0 lbs

Product Details

Green silicon carbide bench and pedestal wheel. Size 6 x 1 x 1. Grit 100, arbor size 1 inch.

Technical Specs

  • Max. RPM 4456
  • Grit 100
  • Application Non-ferrous Metals, Tungsten Carbide for Sharpening Carbide Tools in Tool Rooms
  • Colour Green
  • Grade I (Medium)
  • Item Bench and Pedestal Wheel
  • Series GC
  • Thickness 1"
  • Specification GC100IV
  • Bond Type Vitrified
  • Arbor Hole Size 1"
  • Abrasive Grit 100
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Hardness I

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list