Skip Content
WHEEL BENCH 6X1X1 A36-O-V SNGL PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL BENCH 6X1X1 A36-O-V SNGL PK

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW38012
  • Mfr. Model # 38012
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 571
  • Shipping Weight 2.48 lbs

Product Details

Brown aluminum oxide bench and pedestal wheel. Size 6 x 1 x 1. Grit 36, arbor size 1 inch.

Technical Specs

  • Grit 36
  • Max. RPM 4456
  • Application General Purpose
  • Colour Brown
  • Grade O (Medium)
  • Item Bench and Pedestal Wheel
  • Series A
  • Thickness 1"
  • Specification A36OV
  • Bond Type Vitrified
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 36
  • Abrasive Wheel Hardness O
  • Arbor Hole Size 1"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list