Skip Content
WHEEL BENCH 12X1-1/2X1-1/4 GC60IV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL BENCH 12X1-1/2X1-1/4 GC60IV

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW38528
  • Mfr. Model # 38528
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.2 lbs

Product Details

Green silicone carbide bench and pedestal wheel. Size 12 inch x 1-1/2 inch. Grit 60. Arbor size 1-1/4 inch.

Technical Specs

  • Grit 60
  • Max. RPM 2220
  • Application Non-ferrous Metals, Tungsten Carbide for Sharpening Carbide Tools in Tool Rooms
  • Item Bench and Pedestal Wheel
  • Colour Green
  • Grade I (Medium)
  • Series GC
  • Thickness 1-1/2"
  • Specification GC60IV
  • Bond Type Vitrified
  • Abrasive Wheel Diameter 12"
  • Arbor Hole Size 1-1/4"
  • Abrasive Wheel Hardness I
  • Abrasive Grit 60

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list