WHEEL BENCH 12X1-1/2X1-1/4 A46MV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL BENCH 12X1-1/2X1-1/4 A46MV

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW38043
  • Mfr. Model # 38043
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.08 lbs

Product Details

Brown aluminum oxide bench and pedestal wheel. Size 12 inch x 1-1/2 inch. Grit 46. Arbor size 1-1/4 inch.

Technical Specs

  • Grit 46
  • Max. RPM 2,220
  • Abrasive Grit 46
  • Abrasive Wheel Diameter 12"
  • Arbor Hole Size 1-1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list