Skip Content
WHEEL BENCH 12X1-1/2X1-1/4 A36OC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL BENCH 12X1-1/2X1-1/4 A36OC

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW38042
  • Mfr. Model # 38042
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.41 lbs

Product Details

Brown aluminum oxide bench and pedestal wheel. Size 12 inch x 1-1/2 inch. Grit 36. Arbor size 1-1/4 inch.

Technical Specs

  • Grit 36
  • Max. RPM 2,220
  • Abrasive Wheel Diameter 12"
  • Abrasive Grit 36
  • Arbor Hole Size 1-1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list