WHEEL BENCH 10X1X1-1/4 GC80IV 1PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL BENCH 10X1X1-1/4 GC80IV 1PK

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW38520
  • Mfr. Model # 38520
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 571
  • Shipping Weight 5.57 lbs

Product Details

Green silicone carbide bench and pedestal wheel. Size 10 inch. x 1 inch. Grit 80. Arbor size 1-1/4 inch.

Technical Specs

  • Max. RPM 2483
  • Grit 80
  • Colour Green
  • Item Bench and Pedestal Wheel
  • Application Non-ferrous Metals, Tungsten Carbide for Sharpening Carbide Tools in Tool Rooms
  • Grade I (Medium)
  • Series GC
  • Specification GC80IV
  • Thickness 1"
  • Bond Type Vitrified
  • Abrasive Wheel Diameter 10"
  • Abrasive Wheel Hardness I
  • Abrasive Grit 80
  • Arbor Hole Size 1-1/4"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list