Skip Content
WHEEL BENCH 10X1X1-1/4 GC60IV 1PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL BENCH 10X1X1-1/4 GC60IV 1PK

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW38519
  • Mfr. Model # 38519
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 571
  • Shipping Weight 5.74 lbs

Product Details

Green silicone carbide bench and pedestal wheel. Size 10 inch x 1 inch. Grit 60. Arbor size 1-1/4 inch.

Technical Specs

  • Grit 60
  • Max. RPM 2483
  • Application Non-ferrous Metals, Tungsten Carbide for Sharpening Carbide Tools in Tool Rooms
  • Item Bench and Pedestal Wheel
  • Colour Green
  • Grade I (Medium)
  • Specification GC60IV
  • Series GC
  • Thickness 1"
  • Bond Type Vitrified
  • Abrasive Wheel Diameter 10"
  • Abrasive Wheel Hardness I
  • Arbor Hole Size 1-1/4"
  • Abrasive Grit 60

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list