WHEEL BENCH 10X1X1-1/4 A60-M-V 1PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL BENCH 10X1X1-1/4 A60-M-V 1PK

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW38029
  • Mfr. Model # 38029
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 571
  • Shipping Weight 6.73 lbs

Product Details

Brown aluminum oxide bench and pedestal wheel. Size 10 inch. x 1 inch. Grit 60. Arbor size 1-1/4 inch.

Technical Specs

  • Grit 60
  • Max. RPM 2483
  • Application General Purpose
  • Colour Brown
  • Item Bench and Pedestal Wheel
  • Grade M (Medium)
  • Series A
  • Specification A60MV
  • Thickness 1"
  • Bond Type Vitrified
  • Abrasive Wheel Diameter 10"
  • Abrasive Grit 60
  • Abrasive Wheel Hardness M
  • Arbor Hole Size 1-1/4"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list