WHEEL BENCH 10X1X1-1/4 A36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL BENCH 10X1X1-1/4 A36

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTU5220
  • Mfr. Model # U5220
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.06 lbs

Technical Specs

  • Grade Coarse/Medium
  • Item Grinding Wheel
  • Application Grinding
  • Grit 36
  • Series A
  • Specification A36
  • Max. RPM 2483
  • Thickness 1"
  • Arbor Size 1-1/4"
  • Diameter 10"
  • Abrasive Grit 36
  • Arbor Hole Size 1-1/4"
  • Abrasive Wheel Diameter 10"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list