Skip Content
WHEEL BENCH 10X1X1-1/4 A36-O-V 1PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL BENCH 10X1X1-1/4 A36-O-V 1PK

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW38027
  • Mfr. Model # 38027
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 571
  • Shipping Weight 7.08 lbs

Product Details

Brown aluminum oxide bench and pedestal wheel. Size 10 inch x 1 inch. Grit 36. Arbor size 1-1/4 inch.

Technical Specs

  • Grit 36
  • Max. RPM 2483
  • Colour Brown
  • Item Bench and Pedestal Wheel
  • Application General Purpose
  • Grade O (Medium)
  • Hardness O
  • Series A
  • Specification A36OV
  • Thickness 1"
  • Wheel Type Straight
  • Arbor Size 1-1/4"
  • Diameter 10"
  • Bond Type Vitrified
  • Abrasive Wheel Diameter 10"
  • Abrasive Grit 36
  • Abrasive Wheel Hardness O
  • Arbor Hole Size 1-1/4"

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List