Skip Content
WHEEL BARROW WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL BARROW WHEEL

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL80118
  • Mfr. Model # 80118
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 1934
  • Shipping Weight 7.72 lbs

Product Details

Flat free wheel barrow wheel. Tire size 15.50 inches. Smooth tread. Rim diameter 8 inches. Hub width 6.00 inches. Capacity 450 lbs.

Technical Specs

  • Item Wheel Barrow Wheel, Flat Free
  • Wheel Dia. 15"
  • Load Rating 370 lbs.
  • Hub Length 6 po

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list