WHEEL BARROW CONVERSION KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL BARROW CONVERSION KIT

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GAR86156
  • Mfr. Model # 86156
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Item Conversion Kit
  • Outside Dia. 16"
  • Fits C6, C6TC14GA, CP6, C6PSP, CP6TC14GA
  • Tread Automative Inspired Design
  • Tire Thickness 8"
  • Tire Width 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list