WHEEL AND SPOKE BRUSH BLK + BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL AND SPOKE BRUSH BLK + BLU

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2ZPC2
  • Mfr. Model # 2ZPC2
  • UNSPSC # 47131828
  • CATALOGUE PAGE # 3187
  • Shipping Weight 0.33 lbs

Product Details

Wheel and spoke brush, double. Overall length 11-3/8 inches.

Technical Specs

  • Overall Length 11-3/8"
  • Item Wheel and Spoke Brush
  • Handle Material Polypropylene with Thermo Plastic Rubber Grip
  • Bristle Color Black
  • Bristle Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list