WHEEL ABR NAR FACE 6IN 80KE 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL ABR NAR FACE 6IN 80KE 1/

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB20667
  • Mfr. Model # 20667
  • UNSPSC # 31191521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.375 lbs

Product Details

ATB narrow face wheel brush, features the same abrasive cutting power as our wide style but with a narrower face and longer trim. Rectangular filaments are available in many sizes.

Technical Specs

  • Brush Dia. 6"
  • Max. RPM 5500
  • Face Width 1/2"
  • Trim Length 1-5/8"
  • Fill Material Silicon Carbide
  • Arbor Hole 2"
  • Wire Dia. 0.035"
  • For Use With Bench and Pedestal Grinders
  • Item Atb Monarch Wheel
  • Mounting Type Arbor
  • Bristle Type Crimped Wire

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list