Skip Content
WHEEL ABR NAR FACE 6IN 80KE 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL ABR NAR FACE 6IN 80KE 1/

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB20666
  • Mfr. Model # 20666
  • UNSPSC # 31191521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

ATB narrow face wheel brush, features the same abrasive cutting power as our wide style but with a narrower face and longer trim. Rectangular filaments are available in many sizes.

Technical Specs

  • Fill Material Silicon Carbide
  • Max. RPM 5500
  • Wire Dia. 0.040"
  • For Use With Bench and Pedestal Grinders
  • Item Atb Monarch Wheel
  • Mounting Type Arbor
  • Face Width 1/2"
  • Brush Dia. 6"
  • Trim Length 1-5/8"
  • Arbor Hole 2"
  • Bristle Type Crimped Wire

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list