WHEEL 9X1/8X5/8-11 GEMINI NTCHR T27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL 9X1/8X5/8-11 GEMINI NTCHR T27

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC918HG
  • Mfr. Model # DC918HG
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Application For Stainless Steel, Steel and Other Ferrous Metals
  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Series Gemini
  • Thickness 1/8"
  • Max. RPM 6600
  • Arbor Size 5/8"-11
  • Diameter 9"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Diameter 9"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24
  • Arbor Hole Size 5/8"-11

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list