Skip Content
WHEEL 9X1/4X7/8 GEMINI T28 SAUCER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 9X1/4X7/8 GEMINI T28 SAUCER

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDS914G
  • Mfr. Model # DS914G
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 550
  • Shipping Weight 1.42 lbs

Product Details

Gemini type 28 depressed centre wheel for metal/steel grinding is an aluminum oxide product. Has an excellent life and cut rate, up to 30% more wheel life and is engineered for quick stock removal. Contains no wax or rubber fillers.

Technical Specs

  • Application Ferrous Metal, Gray Iron, Stainless
  • Grade Very Coarse
  • Item Depressed Center Wheel
  • Max. RPM 6,600
  • Series Gemini
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 9"
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 9"
  • Abrasive Wheel Type Type 28

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list