WHEEL 8X3/4X1 A/O MED BNCH+PD T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL 8X3/4X1 A/O MED BNCH+PD T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN88277
  • Mfr. Model # 88277
  • UNSPSC # 31191600
  • CATALOGUE PAGE # 570
  • Shipping Weight 3.0 lbs

Product Details

Gemini aluminum oxide medium bench and pedestal wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a grey aluminum oxide for steel. Size 8 x 3/4 x 1 inches and maximum RPM is 3,600.

Technical Specs

  • Item Pedestal wheel
  • Max. RPM 3600
  • Thickness 3/4"
  • Application For General Purpose
  • Colour Brown
  • Includes 5/8", 3/4", 7/8" Arbor Bushings
  • Grade Medium
  • Grit 60/80
  • Series Gemini Alundum
  • Bond Type Vitrified
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 8"
  • Abrasive Grit 60
  • Arbor Hole Size 1"
  • Specification Gemini
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Hardness Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list