Skip Content
Discontinued with Replacement
WHEEL 8X1X5/8 CHARGER 4NZ14-RS T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 8X1X5/8 CHARGER 4NZ14-RS T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN06672
  • Mfr. Model # 06672
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
WHEEL 8X1X5/8 CHARGER 4NZ14-RS T01

Price: NA

Product Details

Charger high performance (type 01 straight) snagging wheel with is fully reinforced, fast and has smooth grinding. Has a zicronica alumina/silicone carbide abrasive blend, is resistant to side pressure and bending.

Technical Specs

  • Application For Iron
  • Colour Gray
  • Item Straight Grinding Wheel
  • Grit 14
  • Grade Extra Coarse
  • Max. RPM 6,000
  • Specification AZ14-R
  • Thickness 1"
  • Bond Type Resin
  • Abrasive Material Zirconia Alumina/Aluminum Oxide
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 14
  • Abrasive Wheel Diameter 8"
  • Arbor Hole Size 5/8"
  • Series Norzon Plus
  • Abrasive Wheel Hardness R

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list