Skip Content
WHEEL 8X1X3 BEARTX 7AM SER1000 CONV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 8X1X3 BEARTX 7AM SER1000 CONV

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN55232
  • Mfr. Model # 55232
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Application For General Purpose Deburring, Blending and Finishing Applications
  • Width 1"
  • Style Metal Finishing
  • Item Convolute Wheel
  • Density Hard (7)
  • Max. RPM 4500
  • Grade Medium
  • Series 1000
  • Arbor Hole 3"
  • Diameter 8"
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list