WHEEL 8X1X1 S/C 120 BENCH+PEDESTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL 8X1X1 S/C 120 BENCH+PEDESTAL

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN44535
  • Mfr. Model # 44535
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 570
  • Shipping Weight 3.4 lbs

Product Details

Gemini bench and pedestal extra fine wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a green silicone carbide for non-steel applications. Size 8 inches x 1 inch x 1 inch and maximum RPM is 3600.

Technical Specs

  • Includes 5/8", 3/4", 7/8" Arbor Bushings
  • Application For Carbide Tooling, Nonferrous Materials
  • Colour Green
  • Grade Extra Fine
  • Item Pedestal wheel
  • Thickness 1"
  • Grit 120
  • Max. RPM 3600
  • Bond Type Resin
  • Abrasive Material Silicon Carbide
  • Series Gemini Crystolon
  • Abrasive Wheel Diameter 8"
  • Arbor Hole Size 1"
  • Abrasive Grit 120
  • Abrasive Wheel Hardness Not Rated
  • Abrasive Wheel Type Type 1

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list