Skip Content
WHEEL 8X1/2X1-1/4 38A60-I8VBE T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WHEEL 8X1/2X1-1/4 38A60-I8VBE T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43757
  • Mfr. Model # 43757
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 572
  • Shipping Weight 1.0 lbs

Product Details

Tool room surface grinding wheel. 38A White aluminum Oxide. Value-priced for cool, fast tool reconditioning. Ideal for light grinding on all steel tools. Size 8 x 1/2 x 1-1/4 inches. Grit 60, Grade I.

Technical Specs

  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Colour 38A White
  • Item Straight Grinding Wheel
  • Grade Medium
  • Grit 60
  • Series 38A
  • Hardness Medium (I)
  • Max. RPM 3,600
  • Specification 38A60-IVBE
  • Arbor Size 1-1/4"
  • Wheel Type Toolroom
  • Thickness 1/2"
  • Diameter 8"
  • Bond Type Vitrified
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Diameter 8"
  • Abrasive Wheel Hardness I
  • Abrasive Grit 60
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1-1/4"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List