WHEEL 8X1/16X5/8 GEMINI CUT-OFF T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL 8X1/16X5/8 GEMINI CUT-OFF T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCO816G
  • Mfr. Model # CO816G
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 563
  • Shipping Weight 1.0 lbs

Product Details

Cut off wheel, general purpose saw, 7 inch x 1/8 inch x DM.

Technical Specs

  • Item All Purpose
  • Application Metal
  • Max. RPM 7,640
  • Thickness 1/16"
  • Diameter 8"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 8"
  • Arbor Hole Size 5/8"
  • Abrasive Grit 36
  • Diamond Knockout No
  • Series Gemini
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list