Skip Content
WHEEL,8X1/16X1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL,8X1/16X1/2 IN

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN22702
  • Mfr. Model # 22702
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Minimizing Burrs, Prevent Part Burning and General Purpose Cutting
  • Item Abrasive Cutoff Wheel
  • Diamond Knockout No
  • Max. RPM 5730
  • Thickness 0.060"
  • Diameter 8"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 60
  • Abrasive Wheel Diameter 8"
  • Arbor Hole Size 1/2"
  • Abrasive Material Aluminum Oxide
  • Series 57A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list