Skip Content
WHEEL 8INX3IN POLYURETHANE ON CAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 8INX3IN POLYURETHANE ON CAST

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLI38-8X3
  • Mfr. Model # I38-8X3
  • UNSPSC # 27112014
  • CATALOGUE PAGE # 2074
  • Shipping Weight 15.0 lbs

Product Details

Cast Iron for use when excessive load weights are involved and floor protection is not a factor. Forged Steel suitable for high capacity, abusive applications. Phenolic Resistance to oil, gasoline and even dilute acids. Urethane with Cast Iron Core Deliev

Technical Specs

  • Item 4.urethane on Cast
  • Load Rating 2500 lbs.
  • Wheel Width 3"
  • Wheel Dia. 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list