Skip Content
WHEEL 8IN SEMI-PNEU STEEL HUB 60# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 8IN SEMI-PNEU STEEL HUB 60#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLSW8X1.75X12
  • Mfr. Model # SW8X1.75X12
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2075
  • Shipping Weight 2.5 lbs

Product Details

Semi-pneumatic steel hubbed wheel with steel ball bearing, 8 inch diameter, 60 pound load rating, diamond tread style. Zero-pressure, puncture proof wheel is used where shock-absorption is needed. Comes with steel bearing and centered hubs.

Technical Specs

  • Fits Axle (In.) 1/2"
  • Colour Wheel-black, and Hub-red.
  • Dia. (In.) 8"
  • Capacity (Lb.) 80
  • Finish Red Paint
  • Hub Type Centered
  • Hub Width (In.) 2"
  • Includes Zero-pressure, Puncture Proof Wheel is Used Where Shock-absorption is Needed. Comes with Steel Bearing and Centered Hubs.
  • Item Steel Hub Semi-pneumatic Wheels
  • Bearings Ball
  • Type Rubber
  • Tire Size (In.) 8" x 1-3/4"
  • Rim Steel
  • Tread Ribbed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list