Skip Content
WHEEL 8 X 1 X 5/8 BLUEFIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 8 X 1 X 5/8 BLUEFIRE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN44365
  • Mfr. Model # 44365
  • UNSPSC # 31191516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Application Snagging
  • Colour Black
  • Item Grinding Wheel
  • Grit 14
  • Series Bluefire
  • Max. RPM 6000
  • Grade Extra Coarse
  • Specification NV14T
  • Thickness 1"
  • Abrasive Material Zirconia Alumina
  • Bond Type Resin
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 8"
  • Arbor Hole Size 5/8"
  • Abrasive Grit 14
  • Abrasive Wheel Hardness Q

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list