Skip Content
WHEEL 7X7/8 BTX S/C XCRS RPSTRP T27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 7X7/8 BTX S/C XCRS RPSTRP T27

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN09586
  • Mfr. Model # 09586
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 616
  • Shipping Weight 0.5 lbs

Product Details

Bear-tex rapid strip depressed centre wheel disc is constructed with thick, strong synthetic fibres and extra coarse silicone carbide abrasive, bonded together by a durable smear resistant adhesive. Paint and epoxy coating removal.

Technical Specs

  • Application Ferrous Metal, Stainless
  • Item Depressed Center Wheel
  • Grade X-coarse
  • Max. RPM 8000
  • Series Rapid Strip
  • Abrasive Material Silicon Carbide
  • Diameter 7"
  • Arbor Size 7/8"
  • Thickness 1/2"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list