WHEEL 7X1X1 S/C 120 BNCH + PEDESTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 7X1X1 S/C 120 BNCH + PEDESTAL

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN42302
  • Mfr. Model # 42302
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Colour Green
  • Application For Carbide Tooling and Nonferrous Materials
  • Includes 1/2", 5/8", 3/4" and 7/8" Arbor Bushings
  • Grade Extra Fine
  • Max. RPM 3600
  • Item Straight Grinding Wheel
  • Grit 120
  • Thickness 1"
  • Bond Type Resin
  • Abrasive Material Silicon Carbide
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1"
  • Abrasive Grit 120
  • Abrasive Wheel Diameter 7"
  • Series Crystolon
  • Abrasive Wheel Hardness Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list