WHEEL 7X1X1 A/O FINE BNCH+PD T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL 7X1X1 A/O FINE BNCH+PD T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN88265
  • Mfr. Model # 88265
  • UNSPSC # 31191600
  • CATALOGUE PAGE # 570
  • Shipping Weight 3.05 lbs

Product Details

Gemini aluminum oxide medium bench and pedestal wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a grey aluminum oxide for steel. Size 7 x 1 x 1 inches and maximum RPM is 3,600.

Technical Specs

  • Item Pedestal wheel
  • Max. RPM 3600
  • Thickness 1"
  • Application For Carbon Steel
  • Colour Brown
  • Includes 1/2", 5/8", 3/4", 7/8" Arbor Bushings
  • Grade Fine
  • Grit 100/120
  • Series Gemini Alundum
  • Bond Type Resin
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 1"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 100
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Hardness Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list