Skip Content
WHEEL 7X1X1 A/O CRS BNCH+PD T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 7X1X1 A/O CRS BNCH+PD T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN88275
  • Mfr. Model # 88275
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 570
  • Shipping Weight 1.0 lbs

Product Details

Gemini aluminum oxide medium bench and pedestal wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a grey aluminum oxide for steel. Size 7 x 1 x 1 inches and maximum RPM is 3,600.

Technical Specs

  • Item Pedestal wheel
  • Max. RPM 3600
  • Thickness 1"
  • Application For Carbon Steel
  • Includes 1/2", 5/8", 3/4", 7/8" Arbor Bushings
  • Grade Coarse
  • Grit 36/46
  • Colour Brown
  • Series Gemini Alundum
  • Bond Type Resin
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 1"
  • Abrasive Grit 36
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Hardness Not Rated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list