Skip Content
WHEEL 7X1X1-1/4 REC 2-3/4X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 7X1X1-1/4 REC 2-3/4X1/2

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN42691
  • Mfr. Model # 42691
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.4 lbs

Technical Specs

  • Abrasive Wheel Type Type 5
  • Abrasive Grit 46
  • Abrasive Wheel Diameter 7"
  • Abrasive Wheel Hardness I
  • Arbor Hole Size 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list