Skip Content
WHEEL 7X1/8XDM-5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 7X1/8XDM-5/8

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCO718M
  • Mfr. Model # CO718M
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 563
  • Shipping Weight 0.4 lbs

Product Details

Cut off wheel, metal saw, 7 inch x 1/8 inch x DM.

Technical Specs

  • Item Cut-Off Wheel
  • Application Steel/metal
  • Type 1
  • Thickness 1/16"
  • Max. RPM 8730
  • Wheel Type Reinforced, Cutting
  • Diameter 7"
  • Arbor Hole 5/8"
  • Material Aluminium Oxide
  • Diamond Knockout Yes
  • Grit Very Coarse
  • Series Metal
  • Wheel Specifications Nortonmetal
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 24
  • Arbor Hole Size 5/8"
  • Abrasive Material Aluminum Oxide
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List