Skip Content
WHEEL 7X1/8X7/8 NZ TAF LNG LIFE T27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 7X1/8X7/8 NZ TAF LNG LIFE T27

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC718NZP
  • Mfr. Model # DC718NZP
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 550
  • Shipping Weight 0.645 lbs

Product Details

Depressed centre wheel for metal/steel grinding which combines the Norzon and Delta grain bond structure. This produces one of the fastest cut rates in the industry while maintaining a long wheel life.

Technical Specs

  • Grade Extra Coarse
  • Application Ferrous Metal, Gray Iron, Stainless
  • Item Depressed Center Wheel
  • Max. RPM 8600
  • Series Norton Norzon Plus
  • Thickness 1/8"
  • Diameter 7"
  • Arbor Size 7/8"
  • Abrasive Material Ceramic Alumina/Zirconia Alumina
  • Abrasive Wheel Diameter 7"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list