Skip Content
Discontinued with Replacement
WHEEL 7X1/8X7/8 CHARGER S/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 7X1/8X7/8 CHARGER S/S

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC718CHSS
  • Mfr. Model # DC718CHSS
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
T27-7INX1/8INX7/8IN NOR BLU F FC

Price: NA

Product Details

Charger Plus Stainless Depressed Center Wheels - Type 27. Features zirconia alumina abrasive grain for cool smooth cutting. The clean bond contains no sulphur, iron or chlorine which eliminates the opportunity for contamination.

Technical Specs

  • Max. RPM 8,600
  • Arbor Size 7/8"
  • Thickness 1/8"
  • Diameter 7"
  • Item Depressed Center Wheels
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 30
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 7/8"
  • Application For Use in Nuclear and Food Processing Plants on Stainless Steel, High Tensile Alloys and Various Ferrous Metals
  • Series Charger Plus
  • Grade Extra Coarse
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list