Skip Content
WHEEL, 7X1/4X7/8IN METAL GRINDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL, 7X1/4X7/8IN METAL GRINDING

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4719
  • Mfr. Model # DW4719
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 553
  • Shipping Weight 0.92 lbs

Product Details

General purpose type 27 aluminum oxide grinding wheel for metal cutting. 7 x 0.045 x 7/8. Max. RPM 8,700.

Technical Specs

  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Application Ferrous Metal
  • Max. RPM 8,700
  • Thickness 1/4"
  • Series A24R
  • Arbor Size 7/8"
  • Abrasive Material Aluminum Oxide
  • Diameter 7"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list